APPROVED VENDOR SF3228HV Drill Bushing Type Slip Fixed Drill Size 7.1mm

Item: AA2XDT
Model: SF3228HV
Cross Ref: 11E024
29 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$31.14
5% off
$29.58/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Drill Bushing
Bushing Code SFM
Bushing Head Type Headed
Bushing Type Slip Fixed Renewable Combination
Concentricity Tolerance 0.0003"
Decimal Equivalent 0.2795
Drill Bushing Wall Type Standard Wall
Finish Steel
Head Dia. 51/64"
Head Material High Speed Steel
Head Type Yes
Heat Treatment Through Hardened
Inside Dia. 7.1 mm
Inside Dia. Tolerance +0.0001" to +0.0005"
Material Steel
Material-machining High Speed Steel
Measurement System Metric
Outside Dia. 1/2"
Outside Dia. Tolerance -0.0002" to 0"
Overall Length 1 3/4"
Rockwell Hardness RC 62-64

Shipping Information

Height (cm) 5.08
Length (cm) 2.02
Width (cm) 2.02
HS Code 8466100175
Country Of Origin GB
Weight (kg) 0.0500
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies