-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eyebolt |
|---|---|
| Application | Lifting |
| Eye Closure | Closed |
| Eye Inside Dia. | 25 mm |
| Eye Outside Diameter | 45 mm |
| Finish | Plain |
| Grade | Grade 304 |
| Includes Nut | Nut Not Included |
| Length | 62 mm |
| Made In North America | Not Made In North America |
| Material | Stainless Steel |
| Max Working Load | 506 lbs. |
| Overall Length | 62 mm |
| Screw Size | M10 |
|---|---|
| Shank Dia. | 10 mm |
| Shank Length | 17 mm |
| Shoulder Dia. | 25 mm |
| Shoulder Length | 8 mm |
| Shoulder Style | With Shoulder |
| System Of Measurement | Metric |
| Thread Length | 17 mm |
| Thread Size | M10 x 1.5 |
| Thread Style | Fully Threaded |
| Thread Type | Coarse |
| Type | Machinery Eye Bolt |
| Working Load Limit | 506 lbs. |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 4.57 |
| HS Code | 7318152046 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.108 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)