-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eyebolt |
|---|---|
| Application | Lifting |
| Eye Closure | Closed |
| Eye Inside Dia. | 20 mm |
| Eye Outside Dia. | 36 mm |
| Finish | Zinc Plated |
| Includes Nut | Nut Not Included |
| Length | 49 mm |
| Made In North America | Not Made In North America |
| Material | Steel |
| Max Working Load | 70 lbs. |
| Overall Length | 49 mm |
| Screw Size | M6 |
| Shank Dia. | 6 mm |
|---|---|
| Shank Length | 13 mm |
| Shoulder Dia. | 20 mm |
| Shoulder Length | 6 mm |
| Shoulder Style | With Shoulder |
| System Of Measurement | Metric |
| Thread Length | 13 mm |
| Thread Size | M6 x 1 |
| Thread Style | Fully Threaded |
| Thread Type | Coarse |
| Type | Machinery Eye Bolt |
| Working Load Limit | 70 lbs. |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 3.81 |
| HS Code | 7318152095 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)