-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mil Spec Socket Head Cap Screw |
|---|---|
| Combined Material & Grade | Grade Steel |
| Dimensional Standards | QQ-P-35 |
| Display Qty | 5 |
| Drive Size | 9/64" |
| Drive Type | Socket |
| Finish | Plain |
| Hardness | Rockwell C33-C42 |
| Head Dia. | 0.27" |
| Head Height | 0.164" |
| Head Type | Standard |
| Length | 5/8" |
| Material | Steel |
| Material Type | Steel |
| Maximum Head Height | 0.164" |
| Maximum Temperature | 300°F |
|---|---|
| Min. Tensile Strength | 160000 psi |
| Minimum Head Height | 0.159" |
| Minimum Temperature | -65°F |
| Minimum Thread Length | 5/8" |
| Screw Length | 5/8" |
| System Of Measurement | Imperial |
| Temp. Range | -65°F to +300°F |
| Tensile Strength | 160000 psi |
| Thread Direction | Right Hand |
| Thread Fit | 3A |
| Thread Length | 5/8" |
| Thread Size | #8-32 |
| Thread Style | Fully Threaded |
| Thread Type | Coarse |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 1.27 |
| HS Code | 7318156040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)