APPROVED VENDOR M51120.080.0012 Machine Screw, M8x1.25 Thread Size, SS, 12 mm Lg., Cheese, Plain, 25PK

Item: AE9ENJ
Model: M51120.080.0012
Cross Ref: 6JA77
22 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$22.54
5% off
$21.41/pkg. of 25 (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Machine Screw
Class Class 6G
Dimensional Standards Din 84, Din En Iso 1207
Drive Slotted
Drive Type Slotted
Fastener Length 12 mm
Finish Plain
Grade Grade A2
Head Dia. 13 mm
Head Height 5 mm
Head Type Cheese
Length 12 mm
Machine Screw Type Standard Machine Screw
Material Stainless Steel
Min. Head Height 5 mm
Screw Size M8
System Of Measurement Metric
Tensile Strength 72500 psi
Thread Direction Right Hand
Thread Fit 6G
Thread Pitch 1.25 mm
Thread Size M8
Thread Style Fully Threaded
Thread Type Coarse
Type Standard Machine Screw

Shipping Information

Height (cm) 2.54
Length (cm) 10.16
Width (cm) 3.3
HS Code 7318154000
Country Of Origin TW
Weight (kg) 0.2106
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies