APPROVED VENDOR M16001.100.0001 Eye Bolt, M10x1.5 Thread Size, Machinery, 1628 lbs. Working Load Limit, Plain

Item: AC6QPR
Model: M16001.100.0001
Cross Ref: 35Z456
28 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$25.39
10% off
$22.85 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Eyebolt
Application Lifting
Eye Closure Closed
Eye Inside Dia. 27 mm
Eye Outside Dia. 46 mm
Finish Plain
Includes Nut Nut Not Included
Length 86.6 mm
Made In North America Not Made In North America
Material Steel
Max Working Load 1628 lbs.
Overall Length 86.6 mm
Screw Size M10
Shank Dia. 10 mm
Shank Length 35 mm
Shoulder Dia. 19.81 mm
Shoulder Length 5.6 mm
Shoulder Style With Shoulder
System Of Measurement Metric
Thread Length 35.3 mm
Thread Size M10 x 1.5
Thread Style Fully Threaded
Thread Type Coarse
Type Machinery Eye Bolt
Working Load Limit 1628 lbs.

Shipping Information

Height (cm) 1.02
Length (cm) 9.4
Width (cm) 3.56
HS Code 7318152095
Country Of Origin CN
Weight (kg) 0.0608

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site