-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Nut |
|---|---|
| Class | Class 2 |
| Finish | Black Oxide |
| Hardness | Rockwell B85 |
| Height | 1" |
| Hex Height | 1" |
| Hex Type | Standard Hex |
| Hex Width | 1 5/8" |
| Material | Steel |
| Material Grade/class | Grade 2 |
|---|---|
| Nut Type | ACME |
| System Of Measurement | Imperial |
| Thread Direction | Right Hand |
| Thread Pitch | 0.2" |
| Thread Size | 1"-5 |
| Thread Type | ACME |
| Width | 1 5/8" |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 22.86 |
| HS Code | 7318160085 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)