-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Y Strainer |
---|---|
Blow-off Port (NPT) | 1-1/2" |
Connection | FNPT |
Height | 3" |
Material | Bronze |
Max. Pressure | 400 @ 210 Degrees F, 125 @ 353 Degrees F |
Screen | Stainless Steel |
---|---|
Screen Size | 1.562" |
Seal | PTFE |
Size | 1.5" |
Width | 4.88" |
Height (cm) | 11.68 |
---|---|
Length (cm) | 26.16 |
Width (cm) | 13.21 |
HS Code | 8421290065 |
---|---|
Country Of Origin | CN |
Weight (kg) | 1.32 |
Please note that the item you have bought is a 115V.