-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Y Strainer |
---|---|
Blow-off Port (NPT) | 1/2" |
Connection | FNPT |
Height | 1.375" |
Material | Bronze |
Max. Pressure | 400 @ 210 Degrees F, 125 @ 353 Degrees F |
Screen | Stainless Steel |
---|---|
Screen Size | 0.593" |
Seal | PTFE |
Size | 1/2" |
Width | 2.75" |
Height (cm) | 6.35 |
---|---|
Length (cm) | 15.49 |
Width (cm) | 13.21 |
HS Code | 8421290065 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.29 |
Please note that the item you have bought is a 115V.