-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | BNC Adapter |
---|---|
Adapter Type | Female to Female |
Body Material | Nickel Plated Brass |
Contact Material | Nickel Plated Brass |
Insulation Type | PVC |
---|---|
Operating Temp. | -65 Degrees to 165 Degrees C |
Voltage Rating | CAT I 500 V |
Height (cm) | 0.76 |
---|---|
Length (cm) | 17.78 |
Width (cm) | 10.16 |
HS Code | 8536694010 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.14 |
Please note that the item you have bought is a 115V.