-
Change Country
-
English
- Sign in
- Source Now
Use code (FAB5), get 5% off!
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Fastener Laminate Technical Data Sheet |
---|---|
Depth | 0.015" |
Height | 11" |
Includes | 104, 112, 113, 220, 45, 70, 71, Tables from Black Book Pages 44 |
Language | English |
Number of Pages | 1 |
Provides | Unified Threads (Imperial) Diameter / TPI Combinations, ISO (Metric) Threads Diameter / Pitch Combinations, Common Workshop Bolts Identification & Mechanical Properties, Tensile Strength Comparison Chart, Steel / Alloy Bolts, Imperial Metric Fastener Equivalents, Threads Per Imperial & Pitch Conversion Table |
---|---|
System of Measurement | Imperial |
Type | Hot Sheet F13 |
Use With | Fastener Reference, Fastener Technical Information, Threaded And Non-Threaded Fasteners |
Width | 8 1/2" |
Height (cm) | 0.51 |
---|---|
Length (cm) | 28.19 |
Width (cm) | 21.84 |
HS Code | 4911998000 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.02 |
ISBN | 9781921722035 |
Please note that the item you have bought is a 115V.