-
Change Country
-
English
- Sign in
- Source Now
Use code (FAB5), get 5% off!
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Fastener Laminate Technical Data Sheet |
---|---|
Depth | 0.015" |
Height | 11" |
Includes | 119-120, 79-81, Tables from Black Book Pages 48 |
Language | English |
Number of Pages | 1 |
Provides | psi To MPa & MPa To psi Conversion Chart, Tightening Torque Values For Metric Coarse & Metric Fine Bolts, Tightening Torque Values For UNC & UNF Bolts, Torque Conversion Chart |
---|---|
System of Measurement | Imperial |
Type | Hot Sheet F12 |
Use With | Fastener Reference, Fastener Technical Information, Threaded And Non-Threaded Fasteners |
Width | 8 1/2" |
Height (cm) | 0.51 |
---|---|
Length (cm) | 28.19 |
Width (cm) | 21.84 |
HS Code | 4901990050 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.01 |
ISBN | 9781921722028 |
Please note that the item you have bought is a 115V.