-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Retractable Tip Test Lead |
---|---|
Color | Red/Black |
Length | 39" |
Max. Amps | 10 |
Max. Voltage | 300 |
---|---|
Plug and Connector Description | Shrouded Banana Plug |
Safety Rating | Cat IV 1000V |
Wire Insulation | PVC |
Height (cm) | 3.81 |
---|---|
Length (cm) | 23.62 |
Width (cm) | 7.62 |
HS Code | 8544429000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.1 |
Please note that the item you have bought is a 115V.