APPROVED VENDOR 4UGN1 Foil Roll 321 Stainless Steel 0.002 Thick x 24 Inch Width 50 Feet

Item: AD9QYB
Model: 4UGN1
18 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$338.19
5% off
$321.28/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Foil Roll
Alloy Type 321
Appearance Plain
Fabrication Hot Rolled
Finish Plain
Grade Grade 321
Heat Treatable Yes
Heat Treatment Tempered
Included Material Certificate No
Length 50 ft.
Length Tolerance -0.1" to +0.1"
Length Type Roll
Material Stainless Steel
Material Grade Grade 321
Max. Temp. 2300°F
Mechanical Finish Plain
Overall Width 24"
Rockwell Hardness B95
Roll Length 50 ft.
Shape Rectangle
Temper Soft
Tensile Strength 75000 psi
Thickness 0.002"
Thickness Tolerance -0.1" to +0.1"
Type High Corrosion Resistance
Typical Tensile Strength 75000 psi
Typical Yield Strength 30000 psi
Width 24"
Width Tolerance -0.01" to +0.01"
Yield Strength 30000 psi

Shipping Information

Height (cm) 12.45
Length (cm) 63.5
Width (cm) 33.02
HS Code 7220900015
Country Of Origin US
Weight (kg) 4.7250
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies