-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Window Lift |
|---|---|
| Ansi/bhma Finish | Bright Brass Plated, Clear Coated |
| Color | Brass |
| Finish | Brass Plated |
| For Use With | Cabinet Doors |
| Grip Length | 4 5/8" |
| Grip Shape | Flat |
| Handle Shape | Bridge |
| Includes | Cam Lock, Sash Lock, Strike Inserts |
| Includes Hardware | Hardware Included |
| Length | 4" |
| Material | Brass |
|---|---|
| Material Family | Brass |
| Mounting Hole Center To Center | 3 1/2" |
| Mounting Type | Unthreaded Hole |
| Number Of Mounting Holes | 4 |
| Overall Length | 4" |
| Plate Length | 1 1/8" |
| Product Count | 1 |
| Product Type | Pull Handle |
| Projection | 1" |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.79 |
| HS Code | 8302416080 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)