-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pressure Gauge |
---|---|
Accuracy | +/-2-1-2% |
Case Color | Red |
Case Material | ABS Plastic |
Connection Location | Lower |
Connection Size | 1/4" NPT |
Dial Size | 4" |
Gauge Type | Test |
---|---|
Lens Material | Polycarbonate |
Operating Temp. Range | -40 Degrees to 150 Degrees F |
Range | 0 to 160 psi, 0 to 1100 kPa |
Smallest Graduation | 1 psi |
Socket Material | Brass |
Tube Material | Bronze |
Height (cm) | 7.11 |
---|---|
Length (cm) | 14.22 |
Width (cm) | 12.7 |
HS Code | 9026208000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.36 |
Please note that the item you have bought is a 115V.