Flat Shipping at $59.99

APPROVED VENDOR 3UUL6 Wide Mouth Bottle 1000ml, 12PK

Item: AD2VJB
Model: 3UUL6
Check Availability
In Stock

Get it by Tuesday, Oct 20

$59.99 Flat Shipping $59.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$175.04
5% off
$166.29/pkg. of 12 (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Precleaned Bottle
Autoclavable No
Autoclavable Material Not Autoclavable
Basic Material Plastic
Benefits Strong, Good Impact Strength, And Resists Stress Cracking
Body Color Natural
Body Dia. 194 mm
Body Material High Density Polyethylene
Bottle Type Sampling
Cap Size (mm-thread) 63 mm to 400 mm
Capacity 33.81 fl. oz.
Capacity-ml 1L
Clarity Translucent
Class Class 3000
Closure Color White, Clear
Closure Included Yes
Closure Liner Design Flat
Closure Liner Material Unlined
Closure Material Polypropylene
Closure Thread Configuration Not Rated
Closure Type Screw On
Dia. 194 mm
Graduated No
Graduation Range No Graduations
Height 91 mm
Mouth Wide
Mouth Size Wide
Overall Height 194 mm
Pre-cleaned Trace Metals
Rigidity Semi Rigid
Screw Closure Size 65 mm
Shape Round
Sterile/non-sterile Non Sterile
Strong And Concentrated Acid Resistance Good
Temp. -100°C to +120°C
Weak Or Dilute Acid Resistance Excellent

Shipping Information

Height (cm) 21.08
Length (cm) 39.62
Width (cm) 30.99
HS Code 3926909910
Country Of Origin US
Weight (kg) 1.4625
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies