APPROVED VENDOR 3UEG1 Narrow Mouth Preclean Bottle 250ml, 24PK

Item: AD2UHP
Model: 3UEG1
9 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$212.91
5% off
$202.26/pkg. of 24 (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Precleaned Bottle
Autoclavable No
Basic Material Plastic
Body Color Natural
Body Dia. 61 mm
Body Material High Density Polyethylene
Bottle Type Sampling
Capacity 8 fl. oz.
Capacity-ml 250 mL
Clarity Translucent
Class Class 2000
Closure Color White, Clear
Closure Included Yes
Closure Liner Design Flat
Closure Liner Material Unlined
Closure Material Polypropylene
Closure Type Screw On
Dia. 61 mm
Graduated No
Graduation Range No Graduations
Height 130 mm
Min. Screw Closure Size 24 mm
Mouth Narrow
Mouth Size Narrow
Overall Height 130 mm
Pre-cleaned Trace Metals
Screw Closure Size 24 mm to 415 mm
Shape Round
Sterile/non-sterile Non Sterile

Shipping Information

Height (cm) 15.88
Length (cm) 38.1
Width (cm) 26.67
HS Code 7017905000
Country Of Origin US
Weight (kg) 1.0980
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies