Flat Shipping at $65.99

APPROVED VENDOR 3MRH1 Grommet Buna-n Ms 35489-6, 50PK

Item: AD2CCG
Model: 3MRH1
Check Availability
In Stock

Get it by Tuesday, Nov 17

$65.99 Flat Shipping $65.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$8.32
5% off
$7.90/pkg. of 50 (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Rubber Grommet
An 931 Dash Number 4-7
An 931 Number 4-7
Color Black
Elongation 300%
Grommet Style Style 1
Hardness 50A
Inside Dia. 1/4"
Material Rubber
Max. Operating Temp. 225°F
Max. Temp. 225°F
Min. Temp. -35°F
Ms 35489 Number 6
Outside Dia. 0.63"
Outside Dia. (b) 5/8"
Overall Thickness 0.19"
Panel Hole Dia. 11/25"
Panel Hole Dia. (e) 0.438"
Panel Thickness 0.06"
Resistance Properties Tear Resistant, Temperature Resistant
Tensile Strength 870 psi
Type Military Specification

Shipping Information

Height (cm) 1.78
Length (cm) 10.16
Width (cm) 12.7
HS Code 4016996050
Country Of Origin CN
Weight (kg) 0.0450

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies