-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Fully Threaded Stud |
---|---|
Finish | Plain |
Grade | Grade 18-8 |
Hardness | Rockwell B85 |
Includes Nuts | No |
Length | 3 1/2" |
Material | Stainless Steel |
Number of Nuts | 0 |
Resistance Properties | Corrosion Resistant |
---|---|
System of Measurement | Imperial |
Tensile Strength | 75000 psi |
Thread Direction | Right Hand |
Thread Fit | 1A |
Thread Size | 1/4"-20 |
Thread Type | Coarse |
Height (cm) | 0.76 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 9.4 |
HS Code | 7318155030 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.16 |
Please note that the item you have bought is a 115V.