-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Caster Wheel |
---|---|
Bore Dia. | 1/2" |
Caster Load Rating Range | 300 to 999 lb. |
Caster Wheel Material | Polyurethane |
Core Color | Gray |
Core Material | Polyolefin |
Durometer | 90-98 Shore A |
Fits Axle | 1/2" |
Hub Length | 2.187" |
Hub Width | 2-3/16" |
Load Rating | 750 lb. |
---|---|
Resistant To | Water, Oil, Chemicals, Most Acids |
Spanner Bushing | Included |
Temp. Range | 14 Degrees to 150 Degrees F |
Wheel Bearings | Roller |
Wheel Color | Red |
Wheel Diameter | 5" |
Wheel Material | Polyurethane |
Wheel Width | 2" |
Height (cm) | 5.84 |
---|---|
Length (cm) | 11.94 |
Width (cm) | 11.94 |
HS Code | 8716900000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.61 |
Please note that the item you have bought is a 115V.