-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Repair Clamp |
---|---|
Bolt Size | 3/8 x 4" |
Length | 6" |
Material | 304 Stainless Steel |
Metal Detectable | Yes |
---|---|
Pad Size | 8-1/2" |
Pipe Size | 3" |
Type | Two Bolt |
Height (cm) | 11.43 |
---|---|
Length (cm) | 15.75 |
Width (cm) | 13.46 |
HS Code | 7326908588 |
---|---|
Country Of Origin | IN |
Weight (kg) | 0.71 |
Please note that the item you have bought is a 115V.