-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Oil Pad Absorbent |
|---|---|
| Color | White |
| Compatible Parts Washer Manufacturer Model Number | 1651 |
| Compatible With Brand | Universal |
| Features | Single Ply |
| Filter Type | Pad |
| For Washer Type | Parts Washer |
| Height | 16" |
| Material | Polypropylene |
|---|---|
| Overall Height | 16" |
| Overall Width | 20" |
| Product Type | Oil Pad Absorbent |
| Removes | Oil |
| Type | Single Ply |
| Width | 20" |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 50.29 |
| Width (cm) | 40.13 |
| HS Code | 5911900080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.84 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)