-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Nipple |
---|---|
Basic Connection Type | Threaded at Both Ends |
Body Material | Black Steel |
Length | 6" |
Max. Pressure | 300 psi @ 550 Degrees F |
Max. Steam Pressure | 150 psi |
Outside Dia. | 1.315" |
---|---|
Pipe Size | 1" |
Schedule | 80 |
Seamless/Welded | Welded |
Thread Type | NPT |
Wall Thickness | 0.133" |
Height (cm) | 3.56 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 3.56 |
HS Code | 7307995015 |
---|---|
Country Of Origin | MX |
Weight (kg) | 0.43 |
Please note that the item you have bought is a 115V.