-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Pulley |
|---|---|
| Application | Household |
| Attachment Type | Fixed Eye |
| Bearing Type | Roller |
| Color | Silver |
| Eye Hook Inside Dia. | 1/2" |
| Finish | Zinc Plated |
| For Rope Diameter - Maximum | 3/8" |
| Housing Material | Carbon Steel |
| Max. Load | 400 lbs. |
| Mount Type | Side Mount |
| Mounting Hole Diameter | 1/2" |
| Number Of Sheaves | 2 |
|---|---|
| Overall Depth | 1 1/2" |
| Overall Height | 3 11/32" |
| Overall Width | 9/16" |
| Product Type | Pulley Block |
| Pulley Type | Fixed |
| Rope Dia. | 3/8" |
| Sheave Material | Zinc |
| Sheave Outside Dia. | 1 1/2" |
| Size | 1 1/2" |
| Type | Fixed Eye |
| Working Load Limit | 400 lbs. |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 8.64 |
| Width (cm) | 4.06 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)