-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Rigid Plate Caster |
---|---|
Caster Brake Included | No |
Caster Load Rating Range | 300 to 999 lb. |
Caster Product Group | Rigid Caster |
Caster Type | Rigid |
Caster Wheel Material | Rubber |
Core Color | Gray |
Core Material | Polyolefin |
Durometer | 65 Shore A |
Frame Finish | Zinc Plated |
Frame Material | Steel |
Hole Pattern | B |
Inside Bolt Hole Spacing | 3 x 3" |
Load Rating | 675 lb. |
Lock Type | No Lock Included |
---|---|
Mounting Bolt Dia. | 3/8" |
Number of Wheels | 1 |
Outside Bolt Hole Spacing | 2-5/8 x 3-5/8" |
Overall Height | 9.5" |
Plate Size | 4 x 4-1/2" |
Plate Thickness | 0.25" |
Plate Type | B |
Wheel Bearings | Precision Ball |
Wheel Color | Gray |
Wheel Diameter | 8" |
Wheel Material | Rubber |
Wheel Width | 2" |
Height (cm) | 24.13 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 10.67 |
HS Code | 8716903000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 2.3 |
Please note that the item you have bought is a 115V.