-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Toggle Clamp |
---|---|
Arm | U-Shaped |
Base Mounting Centers | 1.02 x 0.98 In. |
Diameter | 0.22 x 0.34" |
Handle | 94 Deg. |
Height Under Arm (In.) | 1 |
Holding Capacity | 200 Lbs. |
---|---|
Overall Height | 1.950" |
Overall Length | 6.73" |
Spindle | Hex Head Fully Threaded Stainless Steel |
Thread Size | M6 |
Type | Horizontal Handle Hold Down, SS |
Height (cm) | 4.06 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 10.16 |
HS Code | 8205700090 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.24 |
Please note that the item you have bought is a 115V.