APPLETON ELECTRIC DBR6023FB50 Receptacle, 60A, 600V AC, Metallic

Item: AA3XTE
Model: DBR6023FB50
Cross Ref: 11Y252
28 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$9,922.43
5% off
$9,426.31/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Hazardous Area Receptacle
Amps 60A
Circuit Breaker Yes
Circuit Breaker Amps 50A
Circuit Breaker Type FDB 600V AC
Disconnect Switch No
Enclosure Lock Type Padlockable
Finish Epoxy Coating
Handle Type Knob
Hazardous Location Specification Class II, Div 1 And 2, Group F, G, Class III, Div 1 And 2
Housing Material Copper Free Aluminum
Hub Dia. 1 1/2"
Hub Type Feed Through
Included Mounting Hardware Yes
Locking Handle Yes
Material Copper Free Aluminum
Mounting Box Copperfree Aluminium
Nema Enclosure Rating NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 9FG
Nema Rating 3, 3R, 4, 4X, 9FG
No. Of Gangs 1
No. Of Poles 3
No. Of Wires 2
Phase 1
Voltage 600V AC

Shipping Information

Height (cm) 35.92
Length (cm) 14.15
Width (cm) 42.09
HS Code 8536200040
Country Of Origin MX
Weight (kg) 0.6705

Documentation

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies