APOLLO VALVES 83B1430463UL Full Port Class 600 3 Pcs Carbon Steel Ball Valve with 2-1/4 Inch Stem Extension, UL Listed 1/2, FNPT x Socket Weld

Item: CA2AWL
Model: 83B1430463UL
Check Availability
In Stock

Get it by Thursday, Aug 20

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$425.67/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Ball Valve
Ball Material Stainless steel
Body Material Steel
Bore Type Full Bore
Color Gray
Connection Type FNPT x Weld
D1 0.84
Dimensions 12" x 6 3/4" x 5"
Finish None
Grease-free No
Housing Construction 3-Part
Medically Clean No
Outside Pipe Dia. Connection 1 0.84"
Series 83 Series Ball Valves
Shape Straight
Size 1/2"
Spindle Material Stainless steel
Surface Protection None
With Filter No

Shipping Information

Height (cm) 12.7
Length (cm) 30.48
Width (cm) 17.14
Country Of Origin US
Weight (kg) 1.0350

Documentation

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies