-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ball Valve |
---|---|
Connection Type | 3-Way NPT |
Size | 1/2" |
Style | 316 Stainless Steel Ball & Stem |
---|---|
Type | Graphite Packing,Stainless Steel Latch-Lock Lever and Nut |
Weight (kg) | 0.342 |
---|
Please note that the item you have bought is a 115V.