-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Globe Valve |
---|---|
Body Material | 316 Stainless Steel |
Bonnet Style | Hub |
Compliance | NACE MR -01-75(ED 2000) |
Connection Type | FNPT |
Handle Material | Malleable Iron |
Handle Type | Cross |
Inlet to Outlet Length | 2.25" |
Max. Air Pressure | 5000 psig @ 100 Degrees F |
---|---|
Max. Air Temp. | -50 Degrees to 550 Degrees F |
Max. Water Pressure | 5000 psi |
Pipe Size | 3/8" |
Seal Material | PTFE |
Stem Material | Stainless Steel |
Top of Handle to Inlet Center | 3-13/32" |
Valve Stem Type | Rising |
Height (cm) | 8.64 |
---|---|
Length (cm) | 21.84 |
Width (cm) | 18.54 |
HS Code | 8481803060 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.56 |
UPC | 670750598616 |
Please note that the item you have bought is a 115V.