APOLLO VALVES 511HGBKKOX0050 Safety Relief Valve, Screwed Cap, PCTFE Seat, Cleaned for Oxygen Service, 50 Psig, 1-1/2 x 2-1/2 Inch, MNPT x FNPT

Item: BP2QZJ
Model: 511HGBKKOX0050
Check Availability
In Stock

Get it by Tuesday, Aug 25

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,873.48/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Relief Valve
Color Bronze
Connection Type MNPT x FNPT
D1 1.9
D2 2.88
Finish None
H1 8.7
Length Of Connection 1 3.5"
Length Of Connection 2 2.75"
Material Bronze
Max. Operating Pressure 1200 psi
Outside Pipe Dia. Connection 1 1.9"
Outside Pipe Dia. Connection 2 2.88"
Series 500 Series Safety Relief Valves
Shape Perpendicular
Size 1 1/2" x 2 1/2"
Suitable For Cooling No
Suitable For Heating No
Suitable For Hot Tap Water No
Suitable For Solar Heating No
Surface Protection None
V 2.88
Working Length Connection 2 1.83"
Z2 1.83

Shipping Information

Height (cm) 53.34
Length (cm) 25.65
Width (cm) 22.61
Country Of Origin US
Weight (kg) 7.1100
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies