APOLLO VALVES 36ELF12301T Water Pressure Reducing Valve, 36ELF, Lead Free Bronze, 1/2 in, Double Union FNPT

Item: AD3LXC
Model: 36ELF12301T
Cross Ref: 40D788
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$210.43
5% off
$199.91/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Water Pressure Reducing Valve
Application Commercial Use, Institutional Use, Residential Use
Body Material Bronze
Coating/lining NSF Listed Fusion Bonded Epoxy Lining And Coating
Color Yellow, Bronze
Connection Type FNPT
Connections NPT x NPT
Dimensions 5 1/2" x 2 1/4" x 5 3/4"
Disc Material EPDM
Factory Set Pressure 60 psi
Finish None
For Media Water
Height 146.05 mm
Included Strainer Strainer Included
Inlet Connection Size 1/2"
Lead Free Yes
Low-lead Compliance Low Lead Compliant
Max. Continuous Flow Rate 36 GPM
Max. Medium Temp. 180°F
Max. Operating Pressure 400 psi
Max. Operating Temp. 180°F
Min. Medium Temp. 33°F
Nsf Certifications For Food And Drinking Water NSF 61
Operating Pressure 15 psi to 400 psi
Outlet Connection Size 1/2"
Outside Pipe Dia. Connection 1 0.84"
Outside Pipe Dia. Connection 2 0.84"
Overall Height 5 5/8"
Overall Width 5 1/2"
Peak Medium Temp. 180°F
Preset Pressure Settings 50 psi
Pressure Adjustment Range 15 psi to 75 psi
Pressure Rating 15 psi to 75 psi, 15 psig to 75 psig
Seat Material EPDM
Series 36 Series Pressure Reducing Valves
Shape Straight
Size 1/2"
Strainer No
Suitable For Gases No
Suitable For Liquids No
Suitable For Steam No
Surface Protection None
Type Standard
With Pressure Gauge No

Shipping Information

Height (cm) 14.6
Length (cm) 13.97
Width (cm) 5.72
HS Code 8481100090
Country Of Origin US
Weight (kg) 1.0800

Documentation

Certification

logoslogos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies