APOLLO VALVES 19MHGL15 Bronze Safety Relief Valve with Brass Trim, Metal Seat, 15 Psig, 1-1/2 x 2 Inch Size, MNPT x FNPT

Item: BP2CYZ
Model: 19MHGL15
Check Availability
In Stock

Get it by Thursday, Aug 20

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$825.73/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Relief Valve
Asme Section Code VIII
Color Yellow, Bronze
Connection Type MNPT x FNPT
D1 1.9
D2 2.38
Dimensions 3.63" x 11.96" x 2.75"
Disc Material Brass
Finish None
Flow Rate @ Set Pressure 1279 lbs./hr.
For Media Steam
H1 2.81
Install Height 12"
Length Of Connection 1 3.63"
Length Of Connection 2 2.71"
Material Bronze
Max. Operating Pressure 300 psi
Max. Service Temp. 406°F
Nozzle Material Brass
Orifice Size 0.919 sq. in.
Outside Pipe Dia. Connection 1 1.9"
Outside Pipe Dia. Connection 2 2.38"
Oxygen Cleaned No
Seal Material Lead
Seat Material Metal
Seat Type Hard Seat
Series 19 Series Safety Relief Valves
Set Pressure 15 psig
Shape Perpendicular
Size 1 1/2" x 2"
Spring Material Stainless Steel
Suitable For Cooling No
Suitable For Heating No
Suitable For Hot Tap Water No
Suitable For Solar Heating No
Surface Protection None
Trim Material Brass
Trim Type Wetted Standard
V 5.41
With Test Reports No
Working Length Connection 2 1.92"
Z2 1.92

Shipping Information

Height (cm) 8.89
Length (cm) 9.22
Width (cm) 6.05
Country Of Origin US
Weight (kg) 5.0400
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies