-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drainage Mat |
---|---|
Anti-Slip Surface | Yes |
Antifatigue | No |
Backing Material | Rubber |
Color | Red |
Edges | Straight |
Length | 5ft. |
Mat Ramp Material | No Ramp |
Mat Shape | Rectangle |
---|---|
Mat Surface Pattern | Drainage Holes |
Material | Rubber |
Shape of Drainage Holes | Circle |
Surface Material | Rubber |
Thickness | 1/2" |
Width | 3ft. |
Height (cm) | 19.05 |
---|---|
Length (cm) | 101.6 |
Width (cm) | 19.05 |
HS Code | 4016910000 |
---|---|
Country Of Origin | US |
Weight (kg) | 10.07 |
Please note that the item you have bought is a 115V.