-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Antifatigue Runner |
---|---|
Antimicrobial | No |
Backing Material | Closed Cell Nitrile Foam |
Brake Fluid Resistant | No |
Color | Black with Yellow Border |
Edges | Beveled |
Length | 60ft. |
Mat Electrical Resistance | Electrical Properties Not Tested |
---|---|
Mat Shape | Rectangle |
Mat Surface Pattern | Embossed Pebble |
Material | Closed Cell Vinyl Foam |
Surface Material | Vinyl |
Thickness | 3/8" |
Width | 3ft. |
Height (cm) | 86.36 |
---|---|
Length (cm) | 96.52 |
Width (cm) | 86.36 |
HS Code | 3924901050 |
---|---|
Country Of Origin | US |
Weight (kg) | 108.73 |
Please note that the item you have bought is a 115V.