-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Replacement Conveyor Belt |
---|---|
Bed Depth | 0.313 |
Belt Type | 3 Ply 240 Polyester Tan SBR Diamond Top By Bare |
Belt Width | 48 |
Drive Pulley (In.) | Min 4 |
---|---|
Load Capacity | 240 |
Overall Length | Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10) |
Type | Tan SBR |
Height (cm) | 0.8 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 121.92 |
Country Of Origin | US |
---|---|
Weight (kg) | 2.4177 |
Please note that the item you have bought is a 115V.