-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Replacement Conveyor Belt |
---|---|
Bed Depth | 0.25 |
Belt Type | 2 Ply 100 Polyester White RMV Meat-Cleat Cover By Friction |
Belt Width | 8 |
Drive Pulley (In.) | Min 2 |
---|---|
Load Capacity | 100 |
Overall Length | Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10) |
Type | White RMV |
Height (cm) | 0.64 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 20.32 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.3266 |
Please note that the item you have bought is a 115V.