-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Replacement Conveyor Belt |
---|---|
Bed Depth | 0.093 |
Belt Type | 2 Ply 100 Polyester Monofilament White RMV Quad Cover By Bare |
Belt Width | 72 |
Drive Pulley (In.) | Min 1 |
---|---|
Load Capacity | 100 |
Overall Length | Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10) |
Type | White RMV |
Height (cm) | 0.24 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 182.88 |
Country Of Origin | CN |
---|---|
Weight (kg) | 1.3699 |
Please note that the item you have bought is a 115V.