Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conduit Clamp |
|---|---|
| Clamp Material | Steel |
| Clamp Material Finish | Galvanized |
| Clamp Style | Standard Strut Clamp |
| Features | For Suspension Of Non Insulated Stationary Pipe Lines |
| Finish | Galvanized |
| For Maximum Outside Diameter | 4 1/2" |
| For Pipe Size | 4" |
| For Strut Channel Width | 1 5/8" |
|---|---|
| For Tube Outside Diameter | 4" |
| For Use On | Conduit, Pipe |
| Load Capacity | 1550 lbs. |
| Material | Steel |
| Max. Load | 1000 lbs. |
| Metal Detectable | Yes |
| Pipe Size | 4" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 3.05 |
| HS Code | 7326908530 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3015 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)