-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nipple |
|---|---|
| Basic Connection Type | Threaded At Both Ends |
| Length | 11" |
| Max. Pressure | 150 psi |
| Max. Steam Pressure | 150 psi @ 360°F |
|---|---|
| Pipe Size | 2 1/2" |
| Schedule | 40 |
| Seamless/welded | Welded |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 6.35 |
| HS Code | 7307992000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.16 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)