-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nipple |
|---|---|
| Application | Air, Gas, Non-Potable Water, Oil, Steam |
| Basic Connection Type | Threaded At Both Ends |
| Finish/coating | Black Anodized |
| Fitting Compatibility | Schedule 40 |
| Inside Diameter | 1 3/64" |
| Length | 7 1/2" |
| Manufacture Location | Globally Sourced |
| Material | Steel |
| Material Grade | Grade B |
| Max. Pressure | 150 psi |
| Max. Steam Pressure | 150 psi @ 360°F |
| Maximum Operating Pressure | 150 psi |
| Metal Pipe Construction | Welded |
| Nominal Pipe Size | 1" |
| Outside Diameter | 1 5/16" |
|---|---|
| Overall Length | 7 1/2" |
| Pipe Size | 1" |
| Pipe Weld Type | Continuous Weld |
| Schedule | 40 |
| Seamless/welded | Welded |
| Side A Connection Type | Threaded |
| Side A Gender | Male |
| Side A Thread Type | NPT |
| Side B Connection Type | Threaded |
| Side B Gender | Male |
| Side B Thread Type | Npt |
| Standards | Astm A53 Type E, Astm A733, Grade B, Wwn 351 |
| Thread Configuration | Threaded On Both Ends |
| Wall Thickness | 0.133" |
| Height (cm) | 3.78 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 6.3 |
| HS Code | 7307992000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)