-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe/Conduit Hanger |
|---|---|
| Cushioned | No |
| Features | T Slot In Hanger Permits Side Bolt To Be Installed After Installation And Setting Of Pipe |
| Finish | Zinc Plated |
| For Insulated Pipe | No |
| For Pipe Size | 5" |
| For Threaded Rod Size | 5/8" |
| For Use On | Pipe |
| Hanger Material | Steel |
| Hanger Material Finish | Zinc Plated |
| Hanger Type | Clevis |
| Length | 9 1/4" |
| Load Capacity | 550 lbs. |
|---|---|
| Material | Carbon Steel |
| Max. Load | 550 lbs. |
| Metal Detectable | Yes |
| Mounting Hole Diameter | 9/16" |
| Mounting Location | Suspended, Wall |
| Overall Height | 9 1/4" |
| Pipe Center To Hanger Top | 6 3/4" |
| Required Number Of Threaded Rods | 1 |
| Rod Size | 5/8" |
| Series | Figure 67 |
| standard | A-A-1192A, TYPE 5, ANSI/MSS SP-69, MSS SP-58, TYPE 5 |
| Height (cm) | 23.5 |
|---|---|
| Length (cm) | 8.84 |
| Width (cm) | 15.93 |
| HS Code | 7326908530 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.756 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)