ANVIL 0332639608 Nipple, SCH 80, Black, Seamless, Pipe Size 2", Close Length 10"

Item: AB4XLC
Model: 0332639608
Cross Ref: 20H787
21 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$75.83
5% off
$72.04/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Nipple
Application Air, Gas, Non-Potable Water, Oil, Steam
Basic Connection Type Threaded At Both Ends
Body Material Steel
Connection Type Threaded At Both Ends
Finish, Coating Black Anodized
Fitting Compatibility Schedule 80
For Pipe Size 2"
Inside Dia. 2"
Length 10"
Manufacture Location Globally Sourced
Material Steel
Material Grade Grade B
Max. Operating Pressure 1500 psi @ 150°F
Max. Pressure 3000 psi
Max. Steam Pressure 300 psi @ 550°F , 300 psi WSP @ 550°F
Metal Pipe Construction Seamless
Nominal Pipe Size 2"
Outside Dia. 2 3/8"
Overall Length 10"
Schedule 80
Seamless/welded Seamless
Side A Connection Type Threaded
Side A Gender Male
Side A Thread Type NPT
Side B Connection Type Threaded
Side B Gender Male
Side B Thread Type Npt
Thread Configuration Threaded On Both Ends
Wall Thickness 0.203"

Shipping Information

Height (cm) 6.05
Length (cm) 25.4
Width (cm) 6.05
HS Code 7307995015
Country Of Origin US
Weight (kg) 1.7865

Documentation

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies