-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nipple |
|---|---|
| Application | Air, Gas, Non-Potable Water, Oil, Steam |
| Basic Connection Type | Threaded At Both Ends |
| Body Material | Steel |
| Connection Type | Threaded At Both Ends |
| Finish/coating | Black Anodized |
| Fitting Compatibility | Schedule 80 |
| For Pipe Size | 1/4" |
| Inside Dia. | 1/4" |
| Inside Diameter | 1/4" |
| Length | 7" |
| Manufacture Location | Globally Sourced |
| Material | Steel |
| Material Grade | Grade B |
| Max. Pressure | 3000 psi |
| Max. Steam Pressure | 300 psi WSP @ 550°F |
| Maximum Operating Pressure | 2000 psi @ 150°F |
| Maximum Steam Pressure | 300 psi @ 550°F |
|---|---|
| Metal Pipe Construction | Seamless |
| Nominal Pipe Size | 1/4" |
| Outside Dia. | 0.504" |
| Outside Diameter | 1/2" |
| Overall Length | 7" |
| Schedule | 80 |
| Seamless/welded | Seamless |
| Side A Connection Type | Threaded |
| Side A Gender | Male |
| Side A Thread Type | NPT |
| Side B Connection Type | Threaded |
| Side B Gender | Male |
| Side B Thread Type | Npt |
| Thread Configuration | Threaded On Both Ends |
| Wall Thickness | 0.109" |
| standard | ASTM A106 GRADE B, ASTM A733 |
| Height (cm) | 1.37 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 1.37 |
| HS Code | 7307995015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)