ANVIL 0331043604 Welded Pipe Nipple, Schedule 40, Galvanized, 2 1/2 Inch Size, 8 1/2 Inch Length

Item: BT8MYU
Model: 0331043604
Check Availability
In Stock

Get it by Thursday, Aug 20

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$80.46/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Nipple
Basic Pipe Fitting Material Metal
Basic Pipe Fitting Shape Nipple
Connection Type MNPT x MNPT
Finish Galvanized
Finish, Coating Galvanized
Fitting Compatibility Schedule 40
Grade Grade A
Inside Dia. 2.469"
Material Steel
Max. Operating Pressure 150 psi @ 150°F
Max. Pressure 150 psi at 150 °F
Metal Detectable Yes
Metal Pipe Construction Welded
Nominal Pipe Size 2 1/2"
Outside Dia. 2 7/8"
Overall Length 8 1/2"
Overall Pipe Length 8 1/2"
Pipe Connection Type Threaded on Both Ends
Pipe Fitting Connection Type MNPT x MNPT
Pipe Fitting Material Steel
Pipe Fitting Schedule Schedule 40
Pipe Material Steel
Pipe Schedule Schedule 40
Pipe Size 2 1/2"
Pipe Thread Type MNPT x MNPT
Pipe Type Pipe Nipple
Pipe Weld Type Continuous Weld
Pressure Level 100 psi to 299 psi
Schedule Schedule 40
Side A Connection Type Threaded
Side A Gender Male
Side A Thread Type NPT
Side B Connection Type Threaded
Side B Gender Male
Side B Thread Type NPT
Specific Pipe Fitting Shape Nipple
Thread Configuration Threaded on Both Ends
Thread Type NPT
Wall Thickness 0.203"

Shipping Information

Height (cm) 12.7
Length (cm) 12.7
Width (cm) 7.62
Country Of Origin US
Weight (kg) 1.6258

Documentation

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies