-
Select Country
- Source Now
Get it by Tuesday, Apr 28
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Welded Pipe Nipple |
|---|---|
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Nipple |
| Class | 150 lbs. |
| Color | Black |
| Connection Type | MNPT |
| End Style | MNPT |
| Finish | Black |
| Finish/coating | Black Anodized |
| Fitting Compatibility | Schedule 40 |
| inside dia. | 23/64" |
| Length | 4" |
| Material | Steel |
| Material Grade | Grade A |
| max. operating pressure | 300 psi @ 150°F |
| Max. Pressure | 300 psi at 150°F |
| max. pressure - steam | 150 psi WSP at 360°F |
| max. pressure - steam | 150 psi @ 360°F |
| Metal Detectable | Yes |
| Metal Pipe Construction | Welded |
| Nominal Pipe Size | 1/4" |
| Nominal Size | 1/4" |
| outside dia. | 0.54" |
| Overall Length | 4" |
| Overall Pipe Length | 4" |
| Pipe Connection Type | Threaded on Both Ends |
| Pipe Fitting Connection Type | MNPT x MNPT |
| Pipe Fitting Material | Steel |
|---|---|
| Pipe Fitting Schedule | Schedule 40 |
| Pipe Material | Steel |
| Pipe Schedule | 40 |
| Pipe Size | 1/4" |
| Pipe Thread Type | MNPT x MNPT |
| Pipe Type | Pipe Nipple |
| Pipe Weld Type | Continuous Weld |
| Pressure Level | 100 psi to 299 psi |
| Schedule | Schedule 40 |
| Schedule Rating | Schedule 40, STD |
| Seamless/welded | Welded |
| Series | FIG 339 Series |
| Side A Connection Type | Threaded |
| Side A Gender | Male |
| Side A Thread Type | NPT |
| Side B Connection Type | Threaded |
| Side B Gender | Male |
| Side B Thread Type | NPT |
| size (a) | 1/4" |
| size (b) | 1/4" |
| Specific Pipe Fitting Shape | Nipple |
| Thread Configuration | Threaded on Both Ends |
| Thread Type | Threaded on Both Ends |
| Type | Standard |
| Wall Thickness | 0.078" |
| Height (cm) | 1.37 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 1.37 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0567 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)