Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug |
|---|---|
| Basic Fitting Shape | Cap |
| Class | Class 150 |
| Color | Black |
| Finish/coating | Galvanized |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Max. Steam Pressure | 150 psi @ 350° F |
| Maximum Operating Pressure | 300 psi @ 150°F |
|---|---|
| Nominal Pipe Size | 3/4" |
| Pipe Fitting Material | Cast Iron |
| Plug Construction | Solid |
| Plug Drive Style | Square |
| Specific Fitting Shape | Hex Head Plug |
| Standards | Asme B16.3, Fm Approved, Ul Listed |
| Temp. Range | -20°F to +150°F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)