ANVIL 0318903044 Solid Bar Plug, 5 Inch Nominal Pipe Size

Item: BT8NXY
Model: 0318903044
Check Availability
In Stock

Get it by Tuesday, Oct 20

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$291.97/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Plug
Classification 125
Connection Type Threaded
End Connection Thread
End Connections Thread x Thread
End Style Thread
Finish Black Oxide
Fitting Connection Type Threaded
Fitting Size 5 , 5"
Fitting Type Plug
Liquid And Gas Pressure Rating 125 psi
Material Cast Iron
Nominal Size 5"
Pipe Size 5
Pressure Class 125 lbs.
Pressure Rating 125 psi
Schedule Rating Schedule 40, STD
Series FIG 380 Series
Steam Pressure Rating 125 psi
Temp. -20°F to +150°F
Type 125 # Domestic Cast Iron Fitting

Shipping Information

Height (cm) 8.89
Length (cm) 15.24
Width (cm) 8.89
Country Of Origin US
Weight (kg) 4.3200

Documentation

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies