-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cap |
|---|---|
| Basic Fitting Shape | Cap |
| Body Material | Malleable Iron |
| Class | Class 300 |
| Connection Type | FNPT |
| Fitting Connection Type | FNPT |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Max. Steam Pressure | 300 psi @ 550°F |
| Maximum Operating Pressure | 2000 psi @ 150°F |
|---|---|
| Nominal Pipe Size | 2" |
| Pipe Fitting Material | Malleable Iron |
| Pipe Size | 2" |
| Plug Construction | Solid |
| Saturated Steam Pressure | 300 psi |
| Specific Fitting Shape | Round Cap |
| Temp. Range | -20°F to +550°F |
| standard | ASME B16.3 |
| Height (cm) | 3.78 |
|---|---|
| Length (cm) | 4.29 |
| Width (cm) | 6.3 |
| HS Code | 7307199080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.873 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)